Kichler KK43075CH "Armida" Mid Sized Chandelier
| Item: | KK43075CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $458.23 (Pricing is for Chrome)
Details and Dimensions
| Height | 26-1/2" |
| Width | 32-1/2" |
| Diameter | 32-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Chain Length | 36" |
| Weight | 19 lbs |
| Voltage | 120V |
| UL Listed | Yes |