X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Park Harbor PHHL6285BN "Eastover" Mid Sized Chandelier

Item: PHHL6285BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-7/8"
Width 25"
Overall Height 72-1/2"
Canopy Size 5-1/8
Number of Bulbs 5
Bulb Type Medium
Lamp Type Medium E-26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Downrod Length "(1) 6'', (4) 12''"
Wire Length 180"
Construction Steel;Glass
Voltage 120V
Features Can be mounted on a sloped ceiling at up to a 90 Degree Angle
Includes "(1) 6"" and (4) 12'' Downrods"
Additional Information ORB Finish: Features an oil rubbed bronze finish with rich chestnut brown undertones
View Similar Products