X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP4820PW "Cumulos" Small (up to 38'') Ceiling Fan

Item: FFP4820PW
Finish: Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,585.71

Price: $999.00



Details and Dimensions

Height 8"
Width / Diameter 30"
Number of Blades 3
Blade Span 30"
Blade Color Satin Nickel
Blades Included Yes
Remote Control Included Yes
Air Flow 4400 CFM
Air Flow Efficiency 76 CFM / Watt
Electrical Usage 58 Watts
Fan Motor Size 90mm x 25mm
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Light Kit Included
Number of Bulbs 6
Bulb Type MR 16 GU10
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 150 W
Bulb(s) Included Yes
Voltage 120V
Weight 24 lbs