X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M4CO28BK "Colony II" Small (up to 38'') Ceiling Fan

Item: M4CO28BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $181.50

Price: $121.06 (Pricing is for Black)



Details and Dimensions

Height 12-13/32"
Width / Diameter 28"
Diameter 28"
Canopy Size 5-1/8''
Number of Blades 4
Blade Span 28"
Blade Pitch 18°
Reversible Blades No
Blade Color Matte Black (BK), Teak (RB), Mahogany (BS), White (WH), Silver (BP)
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Amperage 0.4 Amps
Air Flow 3082 CFM
Air Flow Efficiency 67 CFM / Watt
Revolutions Per Minute 323 RPM
Electrical Usage 46 Watts
Fan Motor Size 153mm x 12mm
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4-1/2''
Wire Length 78"
Light Kit Not Included
Voltage 120V
Weight 11 lbs
Eco-Friendly Energy Star
Features Torque-Induction Motor For Whisper Quiet Operation