X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FOF110BL "Extraodinaire" Small (up to 38'') Ceiling Fan

Item: FOF110BL
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $633.33

Price: $399.00 (Pricing is for Black)



Details and Dimensions

Height 15"
Width / Diameter 18"
Canopy Size 6-1/2
Blade Span 18"
Blades Included Yes
Wall Control Included Yes
Switch Type "Non Reversing, 3 Speed Rotary"
Fan Motor Size 82mm x 25mm
Fan Type Standard Mount
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length 6'' x 1''
Wire Length 80"
Voltage 120V
Weight 15 lbs
Features Ceiling Slope Up To 50 Degrees
Includes CW110 Wall Control
Fan Installation Type Indoor
Additional Information All Finishes Include Black Cage