Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
>
Unique Finishes
> Hunter Fan
>
HUN23781
Hunter Fan HUN23781 "dreamline" Medium (42'' to 50'') Ceiling Fan
| Item: | HUN23781 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $194.10
Details and Dimensions
| Height | 12-5/8" |
| Width / Diameter | 44" |
| Number of Blades | 5 |
| Blade Span | 44" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | Pink / Pink with Flowers |
| Remote Control Included | No |
| Air Flow | 3908 CFM |
| Air Flow Efficiency | 72.37 CFM / Watt |
| Revolutions Per Minute | 225 RPM |
| Electrical Usage | 54 Watts |
| Fan Motor Size | 172mm x 12mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Weight | 18 lbs |