X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK310101WCP "Hatteras Bay" Medium (42'' to 51'') Ceiling Fan

Item: KK310101WCP
Finish: Weathered Copper Powder Coat
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/4"
Width / Diameter 44"
Number of Blades 5
Blade Span 44"
Blade Pitch 14°
Blade Color Walnut
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 153mm X 17mm
Fan Type Standard Mount
Suitable Installation Wet
Downrod Quantity 1
Downrod Length (1) 12
Light Kit Included
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type T3
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Bulb(s) Included Yes
Glass Type Fresnel Lens
Shade Material Glass
Voltage 120V
Outdoor Fans Yes
Includes Flush Mount Canopy
Fan Installation Type Outdoor