X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CPIR48BNK3 "Pireos" Medium (42'' to 51'') Ceiling Fan

Item: CPIR48BNK3
Finish: Brushed Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/2"
Width / Diameter 48"
Canopy Size 5-5/6
Number of Blades 3
Blade Span 48"
Blade Pitch 15°
Blade Color Teak
Blade Material ABS
Blades Included Yes
Remote Control Included Yes
Switch Type Remote
Amperage 0.38 Amps
Air Flow 4124.06 CFM
Air Flow Efficiency 147.81 CFM / Watt
Revolutions Per Minute 160 RPM
Fan Motor Size 90 x 12
Fan Motor Type DC
Fan Type Dual Mount
Number Of Speeds 6
Suitable Installation Dry
Downrod Length 6''
Wire Length 80"
Light Kit Adaptable No
Voltage 120V
Includes Receiver
Fan Installation Type Indoor
Dimmable No