X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP250342 "3-Speed Reversible" Large Fan (52'' to 59'')

Item: PP250342
Finish: Seabrook
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 15-1/4"
Width / Diameter 52"
Fan Type Hugger
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Reversible Blades Yes
Blade Color Mediam Oak / Light Oak
Blade Material Plywood
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Air Flow 5841 CFM
Revolutions Per Minute 170 RPM
Fan Motor Size 188mm x 15mm
Reverse Air Flow Yes
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6"
Wire Length 80"
Weight 29 lbs
Eco-Friendly Energy Star
Energy Efficient
Features Fan can be installed without downrod to accommodate lower ceilings