X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CPS52BB4 "Pro Star Basketball" Large Fan (52'' to 59'')

Item: CPS52BB4
Finish: Basket Ball
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width / Diameter 52"
Canopy Size 7-1/4
Number of Blades 4
Blade Span 52"
Blade Pitch 12°
Blades Included Yes
Remote Control Included Yes
Switch Type TCS Remote Control
Amperage 0.45 Amps
Air Flow 4953 CFM
Air Flow Efficiency 89 CFM / Watt
Revolutions Per Minute 176 RPM
Electrical Usage 55 Watts
Fan Motor Size 153mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Light Kit Wired
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Bulb(s) Included Yes
Voltage 120V
Includes Canopy Night Light
Fan Installation Type Indoor