X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FMA7500AB/FB5340WA/FLKLP102AB "Windpointe" Large Fan (52'' to 59'')

Item: FMA7500AB/FB5340WA/FLKLP102AB
Finish: Antique Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1-1/2"
Width / Diameter 10"
Number of Blades 5
Blade Span 52"
Blade Pitch 18°
Reversible Blades Yes
Blade Color Walnut
Blade Material Carved Wood
Blades Included Yes
Switch Type Pull Chain
Amperage .37 Amps
Air Flow 4987 CFM
Air Flow Efficiency 102 CFM / Watt
Revolutions Per Minute 110 RPM
Electrical Usage 49 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6''
Wire Length 80"
Light Kit Included
Light Kit Adaptable Yes
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini Candelabra
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Opal With White Frost
Shade Material Glass
Shade Dimension 5-1/5'' H x 5-1/5'' D
Voltage 120V
Fan Installation Type Indoor
Additional Information Can Be Installed To A 30 Degree Sloped Ceiling
Slope Adapter Included Yes