X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M53231 "StarStrand" Transformer / Accessory

Item: M53231
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 0-1/10"
Width 12"
Length 0-2/5"
Number of Bulbs 18
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 0.24 W
Total Fixture Wattage 4.32 W
Suitable Installation Dry
Voltage 12V
Weight 1 lb
Features 4-Pin Connectors Installed At Each End For Fast And Sure Installation
Includes 3M Tape For Easy Installation
Additional Information Any Color Combination Of Red, Green, And Blue Can Be Created With Optional Remote
Wattage 4.32 Watts
View Similar Products