X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M53233 "StarStrand" Transformer / Accessory

Item: M53233
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 0-1/10"
Width 120"
Length 0-2/5"
Number of Bulbs 180
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 0.24 W
Total Fixture Wattage 43.2 W
Suitable Installation Dry
Voltage 12V
Weight 1 lb
Features 4-Pin Connectors Installed At Each End For Fast And Sure Installation
Includes 3M Tape For Easy Installation
Additional Information Any Color Combination Of Red, Green, And Blue Can Be Created With Optional Remote
Wattage 43.2 Watts
View Similar Products