Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M53550 "StarStrand" Transformer / Accessory

Item: M53550
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Height 0-1/10"
Width 4"
Length 0-2/5"
Number of Bulbs 6
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 0.16 W
Total Fixture Wattage 0.96 W
Suitable Installation Damp
Voltage 24V
Weight 1 lb
Features Silicone Covered To Reduce Static Failure And Soldered Connectors
Adjustable Color Temerature From 2900 K To 5000 K
Includes 3M Tape For Easy Installation
Additional Information 4-Pin Connection
Wattage 0.96 Watts
View Similar Products