X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M53286 "StarStrand" Transformer / Accessory

Item: M53286
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1-1/2"
Width 8"
Length 3-4/5"
Bulb(s) Included No
Suitable Installation Dry
Voltage 24V
Weight 2 lbs
Features Class II LED Tape Electronic Direct Wire Driver With A 120V-264V Input And 24V 6A Output And Protection Against Short Circuit, Overload, Over Temperature, And Over Voltage
Power Factor Control, Constant Current With An Operating Temperature Of 14 To 140 Degrees Fahrenheit
Includes 6-Pin Output Cord
Power Type Hard Wired
Wattage 96 Watts
Wire Length 72"
View Similar Products