Craftmade CQF150WH Wall Mounted Flood Lights
| Item: | CQF150WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $19.71 (Pricing is for White)
Details and Dimensions
| Extension From Wall | 8" |
| Backplate Dimension | 4-3/8'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Halogen J150/S |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Tempered Lens |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die-Cast Aluminum |
| Features | • Fully Adjustable and Dimmable |
| Includes | Mounting Plate and Hardware |