Ferguson.com Home
>
Bathroom Lighting
>
3 Bulb Bathroom Lighting
>
Unique Finishes
> Progress
>
PP309488
Progress PP309488 "Riverside" 3 Bulb Bathroom Light
| Item: | PP309488 |
| Finish: | Heirloom |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.23
Details and Dimensions
| Height | 8" |
| Width | 18-1/2" |
| Extension From Wall | 6-1/8" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Light Topaz Wave |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |