X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Alternating Current VAC1203 "Dashing" 3 Bulb Bathroom Light

Item: VAC1203
Finish: Polished Stainless Steel


Details and Dimensions

Height 7"
Width 23-7/8"
Extension From Wall 4-1/2"
Backplate Dimension 19-7/8'' W x 6-5/8'' H x 0-7/8'' D
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Mounting Options Up Light
Shade Polished Stainless Steel
Shade Material Metal
Suitable Installation Dry
Voltage 120V
Weight 5 lbs
Features Made From Recylced Contents
View Similar Products