X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5842077 "Retrodome" 2 Bulb Bathroom Light

Item: KP5842077
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 6-3/4"
Width 12-1/2"
Extension From Wall 5-1/2"
Backplate Dimension 10-1/4'' x 4-1/8''
Number of Bulbs 4
Bulb Type (2) 75W Mini-Can, (2) 50 GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs