Uttermost UM05022 "Piave" Square/Rectangular Mirror
| Item: | UM05022 |
| Finish: | Mango |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $811.80
Details and Dimensions
| Height | 75" |
| Width | 27" |
| Overall Height | 78" |
| Construction | Wood |
| Features | • Distressed Antiqued Gold Leaf Accents with Light Butterscotch Edge, May Be Hung Horizontal or Vertical |
| Weight | 60 lbs |
| Depth | 1-1/2" |
| Glass Type | Beveled |
| Overall Width | 30" |